Zoro Homepage

CAD Viewer & Download Files

Rod Hanger Wedge Anchor, 1/2" Dia., 2-3/8" L, Steel Plain, 4 PK

  • Mfr # 38DWG

  • Zoro # G4305165

CAD Available

product price: $18.69
/pk 4, $4.67/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Overall Length
2-3/8"
Sub-Brand
Rod Hanger
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38DWG
Zoro #
G4305165
UPC #
093855773922
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
2-3/8"
Drill Bit Size
1/2 in
Thread Size
3/8"-16
Minimum Installation Depth
3-3/8"
Thread Depth
7/8
Min. Hole Depth
3"
Thread Length
7/8 in
Bolt Dia.
3/8"

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Rod Hanger
Material
Steel
Finish
Plain
Ultimate Pullout (Lb.)
3,600 lb
Ultimate Tension Strength (4,000 psi Concrete)
3,600 lb
Allowable Tension (Lbs.)
360
Recess
1"
Installation Turns
2.5 to 3.5
Allowable Shear (Lbs.)
Dependant On Threaded Fastener Used, The Entire Rod Hanger Is Below The Masonry Surface So It Will Not Shear
Embedment In Concrete
1 in Below Surface of Concrete
Drive Tools
Blunt Nose Punch
Ultimate Tension (Lbs.)
3,600 lb
Industry Standards
A.N.S.I., A.S.T.M., G.S.A.
Wedge Anchor Type
Wedge Anchor
Thread Type
Coarse
Manufacturer Location
Made in USA
Material Quality Standards
ANSI A58.1, ASTM B-633, ASTM E-488.88
Maximum Ultimate Tension Strength
3,600 lb
System of Measurement
Inch

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 3/8 In.-16, Overall Length 2 3/8 in, Thread Length 7/8 in, Eyelet Hole Size Not Applicable, Material Steel, Finish Plain, Compatible Material Brick, Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 3 3/8 in, Ultimate Tension Strength (4,000 psi Concrete) 3,600 lb, Wedge Anchor Type Wedge Anchor, Manufacturer Location Made in USA, Industry Standards FF-S-325. Group II, Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.