Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Rod Hanger Wedge Anchor, 5/8" Dia., 2-1/2" L, Steel Plain, 4 PK

  • Mfr # 12DWG

  • Zoro # G4312944

CAD Available

product price: $27.89
/pk 4, $6.97/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Overall Length
2-1/2"
Sub-Brand
Rod Hanger
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12DWG
Zoro #
G4312944
UPC #
093855775995
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
2-1/2"
Drill Bit Size
5/8 in
Thread Size
1/2"-13
Minimum Installation Depth
3-1/2"
Thread Length
1 in
Bolt Dia.
1/2"
Thread Depth
1
Min. Hole Depth
3-1/4"

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Rod Hanger
Material
Steel
Finish
Plain
Ultimate Pullout (Lb.)
5,400 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,400 lb
Installation Turns
2.5 to 3.5
Embedment In Concrete
1 in Below Surface of Concrete
Allowable Tension (Lbs.)
540
Ultimate Tension (Lbs.)
5,400 lb
Allowable Shear (Lbs.)
Dependant On Threaded Fastener Used, The Entire Rod Hanger Is Below The Masonry Surface So It Will Not Shear
Drive Tools
Blunt Nose Punch
Recess
1"
Industry Standards
A.N.S.I., A.S.T.M., G.S.A.
Wedge Anchor Type
Wedge Anchor
System of Measurement
Inch
Manufacturer Location
Made in USA
Maximum Ultimate Tension Strength
5,400 lb
Material Quality Standards
ANSI A58.1, ASTM B-633, ASTM E-488.88
Thread Type
Coarse

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 1/2 In.-13, Overall Length 2 1/2 in, Thread Length 1 in, Eyelet Hole Size Not Applicable, Material Steel, Finish Plain, Compatible Material Brick, Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 3 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 5,400 lb, Wedge Anchor Type Wedge Anchor, Manufacturer Location Made in USA, Industry Standards FF-S-325. Group II, Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.