Zoro Homepage

Rod, Steel, 1144, 1 1/2 In Dia x 6 Ft

  • Mfr # 44R1.5-72

  • Zoro # G3372677


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A311 Class B
Length Tolerance
+/-6 in
Temper
Cold Finish
Typical Yield Strength (PSI)
95,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44R1.5-72
Zoro #
G3372677
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
1 1/2 in
Diameter Tolerance
+0.000/-0.003 in
Outside Diameter
1 1/2 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A311 Class B
Temper
Cold Finish
Typical Yield Strength (PSI)
95,500 psi
Type
General Purpose
Typical Tensile Strength (PSI)
100,000 psi
Alloy Type
1144
Finish
Unpolished
Mechanical Finish
Mill
Application
General Purpose
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Material Grade
1144
Machinability
83 %
Tensile Strength
115,000 psi
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Yield Strength
95,500 psi
System of Measurement
Inch
Brinell Hardness
253 BHN
Tolerance Rating
Standard
Rockwell Hardness
25 HRC
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance 0 in/-0.002 in, Yield Strength 95,500 psi, Fabrication Cold Rolled, Rockwell Hardness 25 HRC, Brinell Hardness 253 BHN, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.