Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Steel, 1144, 3 In Dia x 6 Ft L

  • Mfr # 44R3-72

  • Zoro # G6702175


product price: $710.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A311 Class B
Length Tolerance
+/-6 in
Typical Tensile Strength (PSI)
100,000 psi
Diameter Tolerance
+0.000/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44R3-72
Zoro #
G6702175
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter Tolerance
+0.000/-0.005 in
Diameter
3 in
Outside Diameter Tolerance
0 in/-0.004 in
Outside Diameter
3 in
Overall Length
6 ft

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A311 Class B
Typical Tensile Strength (PSI)
100,000 psi
Type
General Purpose
Finish
Unpolished
Temper
Cold Finish
Alloy Type
1144
Typical Yield Strength (PSI)
95,500 psi
Shape
Rod
Fabrication
Cold Rolled
Machinability
83 %
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Tensile Strength
115,000 psi
Application
General Purpose
Heat Treatable
Heat Treatable
Yield Strength
95,500 psi
Material Grade
1144
System of Measurement
Inch
Rockwell Hardness
25 HRC
Brinell Hardness
253 BHN
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 95,500 psi, Fabrication Cold Rolled, Rockwell Hardness 25 HRC, Brinell Hardness 253 BHN, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.