Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Steel, 1215, 1 1/4 In Dia x 1 Ft

  • Mfr # 15R1.25-12

  • Zoro # G3310334


product price: $15.69
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Finish
Unpolished
Alloy Type
1215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15R1.25-12
Zoro #
G3310334
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Diameter Tolerance
+0.000/-0.002 in
Diameter
1 1/4 in
Length
1 ft
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
1 1/4 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Finish
Unpolished
Alloy Type
1215
Type
General Purpose
Temper
Cold Finish
Typical Yield Strength (PSI)
60,000 psi
Typical Tensile Strength (PSI)
78,000 psi
Fabrication
Cold Rolled
Yield Strength
60,000 psi
Heat Treatment
No Heat Treatment
Machinability
136 %
Brinell Hardness
85 BHN
Material Grade
1215
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Tensile Strength
78,000 psi
Tolerance Rating
Standard
System of Measurement
Inch
Shape
Rod
Application
General Purpose
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance 0 in/-0.002 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength 78,000 psi, Machinability 136 Percent, Length Tolerance +/-1 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.