Zoro Homepage

Rod, Steel, 1215, 3 1/2 In Dia x 3 Ft L

  • Mfr # 2AHL3

  • Zoro # G6875951


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AISI 1215, ASTM 108, UNS G12150
Length Tolerance
+/-3 in
Finish
Unpolished
Typical Yield Strength (PSI)
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHL3
Zoro #
G6875951
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.000/-0.004 in
Diameter
3 1/2 in
Outside Diameter Tolerance
0 in/-0.004 in
Overall Length
36 in
Outside Diameter
3 1/2 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
AISI 1215, ASTM 108, UNS G12150
Finish
Unpolished
Typical Yield Strength (PSI)
60,000 psi
Type
General Purpose
Alloy Type
1215
Typical Tensile Strength (PSI)
78,000 psi
Temper
Cold Finish
Mechanical Finish
Mill
Brinell Hardness
150 BHN
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
Material Grade
1215
Machinability
Not Rated
Application
General Purpose
Heat Treatable
Not Heat Treatable
Shape
Rod
System of Measurement
Inch
Yield Strength
60,000 psi
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Tensile Strength
78,000 psi
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 36 in, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 1/2 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 150 BHN, Tensile Strength 78,000 psi, Machinability Not Rated, Length Tolerance +/-3 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.