Rod, Steel, 12L14, 1 3/8 In Dia x 6 Ft L

  • Mfr # 14R1.375-72

  • Zoro # G2732886


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Typical Yield Strength (PSI)
60,000 psi
Typical Tensile Strength (PSI)
78,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14R1.375-72
Zoro #
G2732886
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
1 3/8 in
Diameter Tolerance
+0.000/-0.002 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.003 in
Outside Diameter
1 3/8 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
60,000 psi
Typical Tensile Strength (PSI)
78,000 psi
Temper
Cold Finish
Type
General Purpose
Finish
Unpolished
Alloy Type
12L14
Yield Strength
60,000 psi
System of Measurement
Inch
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Brinell Hardness
85 BHN
Mechanical Finish
Mill
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Machinability
193 %
Tolerance Rating
Standard
Material Grade
12L14
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Tensile Strength
78,000 psi
Application
General Purpose
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/8 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.