Zoro Homepage

Rod, Steel, 12L14, 1/2 In Dia x 6 Ft

  • Mfr # 2HJT6

  • Zoro # G1910395


product price: $24.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM 108, UNS G12144
Length Tolerance
+/-6 in
Alloy Type
12L14
Typical Yield Strength (PSI)
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HJT6
Zoro #
G1910395
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter
1/2 in
Diameter Tolerance
+0.000/-0.002 in
Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
1/2 in
Overall Length
6 ft

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance 0 in/-0.002 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 137 BHN, Tensile Strength 78,000 psi, Machinability Not Rated, Length Tolerance +/-6 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.