Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Steel, 12L14, 2 3/4 In Dia x 1 Ft L

  • Mfr # 14R2.75-12

  • Zoro # G3445784


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Temper
Cold Finish
Alloy Type
12L14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14R2.75-12
Zoro #
G3445784
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Diameter Tolerance
+0.000/-0.004 in
Length
1 ft
Diameter
2 3/4 in
Outside Diameter
2 3/4 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Temper
Cold Finish
Alloy Type
12L14
Type
General Purpose
Typical Tensile Strength (PSI)
78,000 psi
Finish
Unpolished
Typical Yield Strength (PSI)
60,000 psi
Fabrication
Cold Rolled
Material Grade
12L14
Yield Strength
60,000 psi
Application
General Purpose
Tensile Strength
78,000 psi
Rockwell Hardness
Not Rated
Tolerance Rating
Standard
Machinability
193 %
Brinell Hardness
85 BHN
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance 0 in/-0.005 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-1 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.