Zoro Homepage

Rod Stock, Aluminum, 24 in Overall L

  • Mfr # 25360_24_0

  • Zoro # G902643968


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Diameter
2 3/8 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25360_24_0
Zoro #
G902643968
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 3/8 in
Length
2 ft
Diameter Tolerance
+/-0.006 in
Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.006 in
Outside Diameter
2 3/8 in
Overall Length
24 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T7351
Standards
ASTM B211
Typical Yield Strength (PSI)
63,000 psi
Typical Tensile Strength (PSI)
73,000 psi
Hardness Scale
BHN
Typical Hardness
135
Appearance
Metallic
Shape
Rod
Tensile Strength
73,000 psi
Rockwell Hardness
82 HRB
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
1,180 Degrees F
Application
Aerospace, Defense, High-End Automotive
Brinell Hardness
135 BHN
Material Grade
7075
Heat Treatable
Heat Treatable
System of Measurement
Inch
Tolerance Rating
Standard
Mechanical Finish
Mill
Heat Treatment
Tempered
Yield Strength
63,000 psi
Minimum Temperature
890 Degrees F
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Rod, Aluminum, 7075, T7351, Rod, Outside Diameter 2 3/8 in, Outside Diameter Tolerance +/-0.006 in, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 63,000 psi, Tensile Strength 73,000 psi, 135 BHN Brinell Hardness, 82 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 890 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.