Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, Aluminum, 3/8 in. dia.

  • Mfr # 61R.375-12

  • Zoro # G3309610


product price: $5.75
/ea

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
6061
Length
1 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61R.375-12
Zoro #
G3309610
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/8 in
Length
1 ft
Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-0.0625 in
Outside Diameter Tolerance
+/-0.002 in
Overall Length
12 in
Outside Diameter
3/8 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
6061
Finish
Mill
Temper
Extruded
Standards
ASTM B221
Typical Hardness
F85
Typical Yield Strength (PSI)
Min 44
Typical Tensile Strength (PSI)
Min 47
Hardness Scale
Rockwell
Rockwell Hardness
85 HRF
Application
Arts and Crafts, DIY Projects (Jewelry, Home Decor, Tinkering), Education, Electrical, Engineering, Home Improvement, Model Making (Trains, Planes, R/C Cars), Puppetry, Stop-Motion Animation, Woodworking
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Yield Strength
44,000 psi
Material Grade
6061
Brinell Hardness
82 BHN
Shape
Rod
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
47 psi
Fabrication
Extruded

Description

Aluminum Rod, Aluminum, 6061, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.0625 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 44,000 psi, Tensile Strength 47 psi, 82 BHN Brinell Hardness, 85 HRF Rockwell Hardness, Standards ASTM B221, Alloy Type 6061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.