Carbon Steel Rod, 36 in L, 3/8 in Dia.

  • Mfr # 17R.375-36

  • Zoro # G001767039


product price:  $13.99
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Hardness Scale
Rockwell B75
Alloy Type
1117
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17R.375-36
Zoro #
G001767039
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter
3/8 in
Diameter Tolerance
+0.00/-0.002 in
Overall Length
36 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Hardness Scale
Rockwell B75
Alloy Type
1117
Type
General Purpose
Temper
Cold Finish
Typical Yield Strength (PSI)
58,000 psi
Finish
Unfinished
Typical Tensile Strength (PSI)
69,000 psi
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01 in/ft
Material Grade
1117
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Brinell Hardness
75 BHN
Tensile Strength
69,000 psi
Heat Treatable
Heat Treatable
Application
General Purpose
Mechanical Finish
Mill
Yield Strength
58,000 psi
Machinability
91 %
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Shape
Rod
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.