Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 3 ft Overall L

  • Mfr # 0R1.062-36

  • Zoro # G101774906


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Alloy Type
630
Length
3 ft
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564 Type 630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0R1.062-36
Zoro #
G101774906
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/16 in
Length
3 ft
Length Tolerance
+/-3 in
Diameter Tolerance
+/-0.003 in
Outside Diameter
1 1/16 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0025 in

Details

Alloy Type
630
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564 Type 630
Temper
Annealed
Typical Hardness
30
Item
Stainless Steel Rod
Material
Stainless Steel
Hardness Scale
Rc
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
Not Rated
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
0.125 in per 5 ft
Fabrication
Cold Rolled
Material Grade
17-4
Brinell Hardness
363 BHN
Shape
Rod
Appearance
Shiny
Tensile Strength
Not Rated
Rockwell Hardness
35 HRC
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
1,100 Degrees F
Heat Treatment
Annealed
System of Measurement
Inch
Heat Treatable
Heat Treatable
Yield Strength
118,000 psi
Minimum Temperature
Not Rated
Mechanical Finish
Mill
Application
Aircraft and Gas Turbines, Chemical Process Components, Nuclear Reactors, Oil Field Industry, Paper Mills
Resistance Properties
Corrosion-Resistant
Elongation
10 %
Galvanized
Not Galvanized

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 630, Diameter 1 1/16 in, Length 18 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.003 in, Length Tolerance +/- 3.00 in, Typical Tensile Strength (PSI) Not Rated, Typical Yield Strength (PSI) Not Rated, Typical Hardness 30, Hardness Scale Rc, Standards AMS 5643, ASTM A564 Type 630

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.