Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 6 in Overall L

  • Mfr # 6R2.875-6

  • Zoro # G201775049


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
316
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5648, ASTM A276, ASTM A479
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6R2.875-6
Zoro #
G201775049
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 7/8 in
Length
6 in
Length Tolerance
+0.125 in/0 in
Diameter Tolerance
+0.047/-0 in
Outside Diameter
2 7/8 in
Outside Diameter Tolerance
+0.047 in/0 in
Overall Length
6 in

Details

Alloy Type
316
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5648, ASTM A276, ASTM A479
Temper
Annealed
Typical Hardness
75
Item
Stainless Steel Rod
Material
Stainless Steel
Hardness Scale
Rb
Typical Tensile Strength (PSI)
80000
Typical Yield Strength (PSI)
30000
Metal Fabrication Process
Hot-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
0.125 in per 5 ft
Fabrication
Hot Rolled
Maximum Temperature
1,500 Degrees F
Material Grade
316
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Application
Aircraft Industry, Chemical Industry, Food Preparation Equipment, Medical Instruments, Oil Rig Pumps, Paper Pulp Handling Equipment, Pumps and Pump Shafts
Mechanical Finish
Mill
Appearance
Shiny
Tensile Strength
80,000 psi
Yield Strength
30,000 psi
System of Measurement
Inch
Brinell Hardness
131 BHN
Shape
Rod
Minimum Temperature
Not Rated
Rockwell Hardness
75 HRB
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Elongation
39 %
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.