Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, SBR, 1/4 in. Thick, 5 ft., 70A

  • Mfr # BULK-RS-SBR75-59

  • Zoro # G0310591


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR75-59
Zoro #
G0310591
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
5 ft
Length
5 ft.
Thickness
1/4"
Width
36"
Overall Thickness
0.25 in
Overall Length
5 ft
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Grade
Standard
Application
General Purpose
Material
SBR
Color
Black
Max. Temp. (F)
200 Degrees F
Type
Commercial Grade
Density
1.5 g/cc
Water Resistance
Good
Maximum Temperature
200 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
800 psi
Abrasion Resistance
Excellent
Shape
Roll
Chemical Resistance
Fair
Thickness Tolerance
+/-0.026 in
Compression Set
38 %
Oil Resistance
Poor
Weather Resistance
Fair
Texture
Smooth
Tear Strength
16 N/mm
Minimum Temperature
-45 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.