Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Silicone, 1/16 x36 In, 100 Ft, Red, 30A

  • Mfr # BULK-RS-S30-2

  • Zoro # G6318837


product price: $2,632.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-2
Zoro #
G6318837
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
100 ft
Overall Length
100 ft
Overall Thickness
0.0625 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
30A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
850 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
Standard
Max. Temp. (F)
400 Degrees F
Material
Silicone
Color
Red
Chemical Resistance
Good
Compression Set
35 %
Thickness Tolerance
+/-0.011 in
Abrasion Resistance
Poor
Tensile Strength
850 psi
Texture
Smooth
Oil Resistance
Fair
Maximum Temperature
400 Degrees F
Adhesive Type
Plain Backing
Minimum Temperature
-80 Degrees F
Tear Strength
8 N/mm
Density
1.15 g/cc
Shape
Roll
Weather Resistance
Excellent
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 100 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Poor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.