Zoro Homepage

Roller Stand, H-Style, 22 to 32 in.

  • Mfr # 33VE08

  • Zoro # G9247576


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Stand Mobility
Portable
Stand Load Capacity
500 lb
For Between Frame Width
16 1/2 in
Min. Height
22 1/2 in
Max. Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33VE08
Zoro #
G9247576
UPC #
190735466407
Country of Origin
China

Dimensions

For Between Frame Width
16 1/2 in
Min. Height
22 1/2 in
Max. Height
35 1/2 in
Overall Width
16 3/4 in
Adjustable Height - Stands
Yes
Height Adjustment (In.)
27 to 43-3/4
Stand Width (In.)
16-3/4

Details

Stand Mobility
Portable
Stand Load Capacity
500 lb
Stand Material
Steel
Color
White
Item
Material Support Stand
Finish
Powder Coated
Support Stand/Table Type
Horizontal Roller
Capacity (Lb.)
500
Type
H-Style
Number of Casters
0
Between Frame (In.)
16-1/2

Description

Material Support Stand, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 16 3/4 in Overall Width, 22 1/2 in Min. Height, 35 1/2 in Max. Height, Steel Stand Material, Color White, Number of Casters 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.