Rope-StylCompressPkSeal, Acrylc, 3/16", Wht
- Mfr # ZUSA-CP-479
- Zoro # G223509493
product price:Â
$
42.15
/ea
Key Features
Steam Temperature - Maximum
Not Rated
Color
White
Base Material
Acrylic
Product Type
Compression Packing Seal
pH - Minimum
1 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-479
- Zoro #
- G223509493
- UPC #
- 197666240625
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Steam Temperature - Maximum
- Not Rated
- Color
- White
- Base Material
- Acrylic
- Product Type
- Compression Packing Seal
- pH - Minimum
- 1 pH
- Standards
- Not Rated
- Shaft Speed - Maximum
- 2,500 fpm
- Liquid Temperature - Maximum
- 450 Degrees F
- Series
- 1619
- Pressure for Valves - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Pumps - Maximum
- 280 psi
- pH - Maximum
- 13 pH
- Lubrication Method
- Impregnated
- Lubrication Type
- PTFE
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.