Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 1/8", Blk
- Mfr # ZUSA-CP-754
- Zoro # G223509356
product price:Â
$
22.59
/ea
Key Features
Color
Black
Liquid Temperature - Minimum
-300 Degrees F
Wire Rope Length
10 ft
Base Material
Graphite
Liquid Temperature - Maximum
650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-754
- Zoro #
- G223509356
- UPC #
- 197666239544
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Rope-Style Compression Packing Seals
- Color
- Black
- Liquid Temperature - Minimum
- -300 Degrees F
- Base Material
- Graphite
- Liquid Temperature - Maximum
- 650 Degrees F
- pH - Maximum
- 14 pH
- Series
- 1862
- Lubrication Method
- Impregnated
- Lubrication Type
- Graphite
- Product Type
- Compression Packing Seal
- pH - Minimum
- 1 pH
- Shaft Speed - Maximum
- 4,000 fpm
- Pressure for Pumps - Maximum
- 280 psi
- Steam Temperature - Maximum
- 1,200 Degrees F
- Pressure for Valves - Maximum
- 3,500 psi
- Standards
- Not Rated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.