Shop ZORO SELECT
See all product information
Create Account
Rope-StylCompressPkSeal, Grphte, 3/16", Blk
- Mfr # ZUSA-CP-756
- Zoro # G323509850
product price:Â
$
17.89
/ea
Key Features
Lubrication Type
Graphite
Pressure for Valves - Maximum
3,500 psi
Color
Black
Series
1862
Pressure for Pumps - Maximum
280 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-756
- Zoro #
- G323509850
- UPC #
- 197666239568
- Country of Origin
- China
- Lubrication Type
- Graphite
- Pressure for Valves - Maximum
- 3,500 psi
- Color
- Black
- Series
- 1862
- Pressure for Pumps - Maximum
- 280 psi
- Liquid Temperature - Minimum
- -300 Degrees F
- Lubrication Method
- Impregnated
- Base Material
- Graphite
- Shaft Speed - Maximum
- 4,000 fpm
- Product Type
- Compression Packing Seal
- pH - Maximum
- 14 pH
- Standards
- Not Rated
- Steam Temperature - Maximum
- 1,200 Degrees F
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 1 pH
- Liquid Temperature - Maximum
- 650 Degrees F
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 3/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.