Shop ZORO SELECT
See all product information
Create Account
Rope-StylCompressPkSeal, Grphte, 5/16", Blk
- Mfr # ZUSA-CP-735
- Zoro # G323509744
product price:Â
$
9.99
/ea
Key Features
Pressure for Pumps - Maximum
250 psi
Liquid Temperature - Maximum
650 Degrees F
Packing Seal Size
5/16 in
Base Material
Graphite
Lubrication Method
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-735
- Zoro #
- G323509744
- UPC #
- 197666241899
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Pressure for Pumps - Maximum
- 250 psi
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Maximum
- 650 Degrees F
- Base Material
- Graphite
- Lubrication Method
- Dry
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- Steam Temperature - Maximum
- 1,200 Degrees F
- Color
- Black
- Product Type
- Compression Packing Seal
- pH - Maximum
- 14 pH
- Shaft Speed - Maximum
- 4,000 fpm
- Series
- 1861
- Pressure for Valves - Maximum
- 2,500 psi
- Liquid Temperature - Minimum
- -300 Degrees F
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.