Compression Packing Rings, Black, 3/4" ID
- Mfr # ZUSA-CP-1277
- Zoro # G623361264
product price:Â
$
8.65
/ea
Sold in multiples of 2 for
$17.30
Key Features
pH - Minimum
0 pH
Steam Temperature - Maximum
428 Degrees F
Color
Black
Pressure for Pumps - Maximum
217 psi
Base Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1277
- Zoro #
- G623361264
- UPC #
- 00197666245071
- Country of Origin
- China
Dimensions
- Inside Diameter
- 3/4 in
- Outside Diameter
- 1 1/2 in
Details
- pH - Minimum
- 0 pH
- Steam Temperature - Maximum
- 428 Degrees F
- Color
- Black
- Pressure for Pumps - Maximum
- 217 psi
- Item
- Compression Packing Ring
- Base Material
- PTFE
- pH - Maximum
- 14 pH
- Pressure for Valves - Maximum
- 2,170 psi
- Shaft Speed - Maximum
- 1,500 fpm
- Liquid Temperature - Maximum
- 500 Degrees F
- Liquid Temperature - Minimum
- -302 Degrees F
- Lubrication Type
- PTFE/Silicone
- Wire Color
- Black
Description
Compression Packing Rings,Black,3/4" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.