Rope-StylCompressPkSeal, Grphte, 7/16", Blk
- Mfr # ZUSA-CP-769
- Zoro # G123355138
product price:Â
$
86.59
/ea
Key Features
Wire Rope Length
10 ft
Lubrication Type
Graphite
Product Type
Compression Packing Seal
Pressure for Valves - Maximum
3,500 psi
pH - Minimum
1 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-769
- Zoro #
- G123355138
- UPC #
- 197666244708
- Country of Origin
- China
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- Graphite
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- 3,500 psi
- pH - Minimum
- 1 pH
- pH - Maximum
- 14 pH
- Base Material
- Graphite
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- 1,200 Degrees F
- Pressure for Pumps - Maximum
- 280 psi
- Standards
- Not Rated
- Color
- Black
- Liquid Temperature - Maximum
- 650 Degrees F
- Shaft Speed - Maximum
- 4,000 fpm
- Liquid Temperature - Minimum
- -300 Degrees F
- Series
- 1862
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.