Rope-StylComprssPkSeal, Fberglss, 3/4", Wht
- Mfr # ZUSA-CP-1014
- Zoro # G023358796
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Series
2100
Standards
Not Rated
Lubrication Type
PTFE/Silicone
Packing Seal Size
3/4 in
Lubrication Method
Impregnated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1014
- Zoro #
- G023358796
- UPC #
- 197666244678
- Country of Origin
- China
- Series
- 2100
- Standards
- Not Rated
- Lubrication Type
- PTFE/Silicone
- Lubrication Method
- Impregnated
- Pressure for Valves - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,500 fpm
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 350 psi
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 9 pH
- Liquid Temperature - Minimum
- -238 Degrees F
- Product Type
- Compression Packing Seal
- Base Material
- Fiberglass
- pH - Minimum
- 5 pH
- Color
- White
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Wire Color
- White
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.