Rope-StylComprssPkSeal, Fberglss, 3/8", Wht
- Mfr # ZUSA-CP-942
- Zoro # G423359287
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
9 pH
Shaft Speed - Maximum
1,500 fpm
Pressure for Valves - Maximum
Not Rated
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Minimum
-238 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-942
- Zoro #
- G423359287
- UPC #
- 197666244821
- Country of Origin
- China
- pH - Maximum
- 9 pH
- Shaft Speed - Maximum
- 1,500 fpm
- Pressure for Valves - Maximum
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -238 Degrees F
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Lubrication Type
- PTFE/Silicone
- Base Material
- Fiberglass
- Color
- White
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- pH - Minimum
- 5 pH
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Series
- 2100
- Wire Color
- White
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.