Rope-StylComprssPkSeal, Fberglss, 5/8", Wht
- Mfr # ZUSA-CP-1011
- Zoro # G323359660
product price:Â
$
68.59
/ea
Key Features
Lubrication Type
PTFE/Silicone
Packing Seal Size
5/8 in
Wire Rope Length
5 ft
Standards
Not Rated
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1011
- Zoro #
- G323359660
- UPC #
- 197666244647
- Country of Origin
- China
- Lubrication Type
- PTFE/Silicone
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Color
- White
- Liquid Temperature - Minimum
- -238 Degrees F
- Lubrication Method
- Impregnated
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- Series
- 2100
- Shaft Speed - Maximum
- 1,500 fpm
- Base Material
- Fiberglass
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 9 pH
- Pressure for Pumps - Maximum
- 350 psi
- pH - Minimum
- 5 pH
- Wire Color
- White
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.