Rope-StyleCompressPkSeal, Grphte, 1/8", Blk
- Mfr # ZUSA-CP-782
- Zoro # G023509860
product price:Â
$
16.59
/ea
Key Features
Liquid Temperature - Maximum
650 Degrees F
Packing Seal Size
1/8 in
Color
Black
pH - Maximum
14 pH
Lubrication Method
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-782
- Zoro #
- G023509860
- UPC #
- 197666242056
- Country of Origin
- China
- Liquid Temperature - Maximum
- 650 Degrees F
- Color
- Black
- pH - Maximum
- 14 pH
- Lubrication Method
- Dry
- Steam Temperature - Maximum
- 1,200 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -300 Degrees F
- Base Material
- Graphite
- pH - Minimum
- 0 pH
- Shaft Speed - Maximum
- Not Rated
- Pressure for Valves - Maximum
- 3,500 psi
- Series
- 1864
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- Not Rated
- Standards
- Not Rated
- Reinforcement Material
- Inconel
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.