Shop ZORO SELECT
See all product information
Create Account
Rope-StylComprssPkSeal, Fberglss, 7/8", Wht
- Mfr # ZUSA-CP-1015
- Zoro # G123356081
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compression Packing Seal
Shaft Speed - Maximum
1,500 fpm
Lubrication Method
Impregnated
Series
2100
pH - Maximum
9 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1015
- Zoro #
- G123356081
- UPC #
- 197666243282
- Country of Origin
- China
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- 1,500 fpm
- Lubrication Method
- Impregnated
- Series
- 2100
- pH - Maximum
- 9 pH
- Standards
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 350 psi
- Color
- White
- Steam Temperature - Maximum
- Not Rated
- Base Material
- Fiberglass
- pH - Minimum
- 5 pH
- Liquid Temperature - Minimum
- -238 Degrees F
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Lubrication Type
- PTFE/Silicone
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- White
Dimensions
- Packing Seal Size
- 7/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 7/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.