Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbon, 1/4", Blk
- Mfr # ZUSA-CP-682
- Zoro # G023509556
product price:Â
$
43.15
/ea
Key Features
Standards
Not Rated
pH - Maximum
12 pH
Steam Temperature - Maximum
Not Rated
pH - Minimum
2 pH
Product Type
Compression Packing Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-682
- Zoro #
- G023509556
- UPC #
- 197666241578
- Country of Origin
- China
- Standards
- Not Rated
- pH - Maximum
- 12 pH
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 2 pH
- Product Type
- Compression Packing Seal
- Lubrication Type
- Graphite/Silicone
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 420 psi
- Liquid Temperature - Maximum
- 650 Degrees F
- Pressure for Valves - Maximum
- 2,500 psi
- Liquid Temperature - Minimum
- -328 Degrees F
- Series
- 1775
- Color
- Black
- Base Material
- Carbon
- Shaft Speed - Maximum
- 3,000 fpm
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.