Shop ZORO SELECT
See all product information
Create Account
Rope-StylComprssPkSeal, Fberglss, 7/8", Wht
- Mfr # ZUSA-CP-947
- Zoro # G623354891
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Shaft Speed - Maximum
1,500 fpm
Lubrication Method
Impregnated
pH - Minimum
5 pH
Color
White
Pressure for Valves - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-947
- Zoro #
- G623354891
- UPC #
- 197666243671
- Country of Origin
- China
- Shaft Speed - Maximum
- 1,500 fpm
- Lubrication Method
- Impregnated
- pH - Minimum
- 5 pH
- Color
- White
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Type
- PTFE/Silicone
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -238 Degrees F
- Series
- 2100
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Fiberglass
- pH - Maximum
- 9 pH
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Wire Color
- White
Dimensions
- Packing Seal Size
- 7/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 7/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.