Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, Cotton, 1in, Blk
- Mfr # ZUSA-CP-996
- Zoro # G423352578
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Steam Temperature - Maximum
Not Rated
Shaft Speed - Maximum
1,200 fpm
Liquid Temperature - Minimum
-328 Degrees F
Wire Rope Length
10 ft
Liquid Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-996
- Zoro #
- G423352578
- UPC #
- 197666243138
- Country of Origin
- China
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,200 fpm
- Liquid Temperature - Minimum
- -328 Degrees F
- Liquid Temperature - Maximum
- 250 Degrees F
- Lubrication Method
- Impregnated
- Color
- Black
- Standards
- Not Rated
- Base Material
- Cotton
- pH - Minimum
- 6 pH
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Type
- Graphite/Oil
- Pressure for Pumps - Maximum
- 280 psi
- pH - Maximum
- 8 pH
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Series
- 1492
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 1 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.