Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 1/2", Blk/Gry
- Mfr # ZUSA-CP-719
- Zoro # G623509499
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Lubrication Method
Dry
Liquid Temperature - Minimum
-300 Degrees F
pH - Minimum
0 pH
pH - Maximum
14 pH
Pressure for Pumps - Maximum
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-719
- Zoro #
- G623509499
- UPC #
- 197666241783
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Lubrication Method
- Dry
- Liquid Temperature - Minimum
- -300 Degrees F
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Graphite
- Series
- 1866
- Pressure for Valves - Maximum
- 3,000 psi
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Steam Temperature - Maximum
- 1,200 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Reinforcement Material
- Carbon
- Color
- Black/Gray
- Liquid Temperature - Maximum
- 650 Degrees F
- Shaft Speed - Maximum
- 4,000 fpm
- Wire Color
- Black/Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.