Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 3/16", Wht
- Mfr # ZUSA-CP-1000
- Zoro # G523358517
product price:Â
$
37.89
/ea
Key Features
Steam Temperature - Maximum
Not Rated
Wire Rope Length
10 ft
Shaft Speed - Maximum
1,500 fpm
Liquid Temperature - Minimum
-238 Degrees F
pH - Maximum
9 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1000
- Zoro #
- G523358517
- UPC #
- 197666243176
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Rope-Style Compression Packing Seals
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 1,500 fpm
- Liquid Temperature - Minimum
- -238 Degrees F
- pH - Maximum
- 9 pH
- Lubrication Type
- PTFE/Silicone
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- Not Rated
- Color
- White
- Lubrication Method
- Impregnated
- Standards
- Not Rated
- Series
- 2100
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Fiberglass
- pH - Minimum
- 5 pH
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.