Rope-StyleCompressPkSeal, Grphte, 3/4", Blk
- Mfr # ZUSA-CP-806
- Zoro # G823361309
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Pressure for Valves - Maximum
3,500 psi
Wire Rope Length
25 ft
Steam Temperature - Maximum
1,200 Degrees F
Packing Seal Size
3/4 in
Shaft Speed - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-806
- Zoro #
- G823361309
- UPC #
- 197666244104
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Pressure for Valves - Maximum
- 3,500 psi
- Steam Temperature - Maximum
- 1,200 Degrees F
- Shaft Speed - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 650 Degrees F
- Liquid Temperature - Minimum
- -300 Degrees F
- pH - Minimum
- 0 pH
- Base Material
- Graphite
- Lubrication Method
- Dry
- Reinforcement Material
- Inconel
- Color
- Black
- Series
- 1864
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- Not Rated
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 14 pH
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.