Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 3/8", Blk/Gry
- Mfr # ZUSA-CP-712
- Zoro # G323509720
product price:Â
$
52.19
/ea
Key Features
Liquid Temperature - Maximum
650 Degrees F
Pressure for Pumps - Maximum
350 psi
pH - Minimum
0 pH
pH - Maximum
14 pH
Reinforcement Material
Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-712
- Zoro #
- G323509720
- UPC #
- 197666239445
- Country of Origin
- China
- Liquid Temperature - Maximum
- 650 Degrees F
- Pressure for Pumps - Maximum
- 350 psi
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Reinforcement Material
- Carbon
- Series
- 1866
- Liquid Temperature - Minimum
- -300 Degrees F
- Lubrication Method
- Dry
- Color
- Black/Gray
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Steam Temperature - Maximum
- 1,200 Degrees F
- Pressure for Valves - Maximum
- 3,000 psi
- Shaft Speed - Maximum
- 4,000 fpm
- Standards
- Not Rated
- Base Material
- Graphite
- Wire Color
- Black/Gray
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.