Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 5/8", Blk/Gry
- Mfr # ZUSA-CP-720
- Zoro # G723509689
product price:Â
$
66.19
/ea
Key Features
Standards
Not Rated
Packing Seal Size
5/8 in
Steam Temperature - Maximum
1,200 Degrees F
Wire Rope Length
5 ft
pH - Minimum
0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-720
- Zoro #
- G723509689
- UPC #
- 197666241790
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Standards
- Not Rated
- Steam Temperature - Maximum
- 1,200 Degrees F
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 0 pH
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Graphite
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 650 Degrees F
- Shaft Speed - Maximum
- 4,000 fpm
- pH - Maximum
- 14 pH
- Series
- 1866
- Lubrication Method
- Dry
- Color
- Black/Gray
- Reinforcement Material
- Carbon
- Pressure for Valves - Maximum
- 3,000 psi
- Liquid Temperature - Minimum
- -300 Degrees F
- Wire Color
- Black/Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.