Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 5/16", Blk/Gry
- Mfr # ZUSA-CP-708
- Zoro # G423509330
product price:Â
$
18.19
/ea
Key Features
pH - Minimum
0 pH
Pressure for Valves - Maximum
3,000 psi
Liquid Temperature - Maximum
650 Degrees F
Base Material
Graphite
pH - Maximum
14 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-708
- Zoro #
- G423509330
- UPC #
- 197666239407
- Country of Origin
- China
- pH - Minimum
- 0 pH
- Pressure for Valves - Maximum
- 3,000 psi
- Liquid Temperature - Maximum
- 650 Degrees F
- Base Material
- Graphite
- pH - Maximum
- 14 pH
- Shaft Speed - Maximum
- 4,000 fpm
- Lubrication Method
- Dry
- Liquid Temperature - Minimum
- -300 Degrees F
- Reinforcement Material
- Carbon
- Steam Temperature - Maximum
- 1,200 Degrees F
- Standards
- Not Rated
- Pressure for Pumps - Maximum
- 350 psi
- Item
- Rope-Style Compression Packing Seals
- Series
- 1866
- Product Type
- Compression Packing Seal
- Color
- Black/Gray
- Wire Color
- Black/Gray
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.