Shop ZORO SELECT
See all product information
Create Account
Rope-StylCompressPkSeal, Grphte, 3/16", Gry
- Mfr # ZUSA-CP-300
- Zoro # G523509599
product price:Â
$
7.15
/ea
Key Features
Lubrication Type
Graphite
Standards
Not Rated
Pressure for Valves - Maximum
3,500 psi
Base Material
Graphite
Steam Temperature - Maximum
1,200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-300
- Zoro #
- G523509599
- UPC #
- 193005317836
- Country of Origin
- China
- Lubrication Type
- Graphite
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 3,500 psi
- Base Material
- Graphite
- Steam Temperature - Maximum
- 1,200 Degrees F
- Color
- Gray
- Pressure for Pumps - Maximum
- Not Rated
- pH - Maximum
- 14 pH
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Lubrication Method
- Dry
- pH - Minimum
- 0 pH
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -400 Degrees F
- Reinforcement Material
- Inconel
- Series
- 1864
- Wire Color
- Gray
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 3/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum 3,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.