Rope-StyleCompressPackSeal, 5/16", Wht
- Mfr # ZUSA-CP-941
- Zoro # G623356260
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Steam Temperature - Maximum
Not Rated
Liquid Temperature - Maximum
1,000 Degrees F
Shaft Speed - Maximum
1,500 fpm
Wire Rope Length
25 ft
Base Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-941
- Zoro #
- G623356260
- UPC #
- 197666244814
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Shaft Speed - Maximum
- 1,500 fpm
- Base Material
- Fiberglass
- Series
- 2100
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- PTFE/Silicone
- Pressure for Valves - Maximum
- Not Rated
- Color
- White
- pH - Maximum
- 9 pH
- Lubrication Method
- Impregnated
- pH - Minimum
- 5 pH
- Liquid Temperature - Minimum
- -238 Degrees F
- Pressure for Pumps - Maximum
- 350 psi
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.