Rope-StyleCompressPkSeal, 1/2", Blk
- Mfr # ZUSA-CP-467
- Zoro # G623509482
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Liquid Temperature - Maximum
500 Degrees F
Color
Black
Series
165
Standards
Not Rated
Base Material
Graphite/PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-467
- Zoro #
- G623509482
- UPC #
- 197666240540
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Liquid Temperature - Maximum
- 500 Degrees F
- Color
- Black
- Series
- 165
- Standards
- Not Rated
- Base Material
- Graphite/PTFE
- Pressure for Valves - Maximum
- 1,500 psi
- Lubrication Method
- Dry
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Minimum
- -150 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 3,800 fpm
- pH - Maximum
- 14 pH
- Product Type
- Compression Packing Seal
- pH - Minimum
- 0 pH
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 1,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.