Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 1/2", Blk/Ylw
- Mfr # ZUSA-CP-560
- Zoro # G523509551
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Standards
Not Rated
Lubrication Method
Dry
Series
165C
Wire Rope Length
25 ft
pH - Maximum
12 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-560
- Zoro #
- G523509551
- UPC #
- 197666241202
- Country of Origin
- China
- Standards
- Not Rated
- Lubrication Method
- Dry
- Series
- 165C
- pH - Maximum
- 12 pH
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Reinforcement Material
- Aramid
- Liquid Temperature - Minimum
- -150 Degrees F
- Shaft Speed - Maximum
- 3,800 fpm
- pH - Minimum
- 2 pH
- Pressure for Pumps - Maximum
- 420 psi
- Color
- Black/Yellow
- Liquid Temperature - Maximum
- 500 Degrees F
- Base Material
- Graphite/PTFE
- Wire Color
- Black/Yellow
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.