Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 5/8", Blk
- Mfr # ZUSA-CP-801
- Zoro # G623355898
product price:Â
$
39.69
/ea
Key Features
Standards
Not Rated
Base Material
Graphite
Lubrication Method
Dry
Series
1864
Steam Temperature - Maximum
1,200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-801
- Zoro #
- G623355898
- UPC #
- 197666244074
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 5/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Standards
- Not Rated
- Base Material
- Graphite
- Lubrication Method
- Dry
- Series
- 1864
- Steam Temperature - Maximum
- 1,200 Degrees F
- pH - Minimum
- 0 pH
- Product Type
- Compression Packing Seal
- Pressure for Pumps - Maximum
- Not Rated
- Reinforcement Material
- Inconel
- Liquid Temperature - Maximum
- 650 Degrees F
- Shaft Speed - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -300 Degrees F
- Pressure for Valves - Maximum
- 3,500 psi
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Color
- Black
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.