Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 13/16", Blk
- Mfr # ZUSA-CP-412
- Zoro # G623509789
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Base Material
Graphite/PTFE
Standards
Not Rated
Lubrication Method
Dry
Packing Seal Size
13/16 in
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-412
- Zoro #
- G623509789
- UPC #
- 197666238554
- Country of Origin
- United States
- Base Material
- Graphite/PTFE
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Dry
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 300 psi
- Color
- Black
- pH - Maximum
- 14 pH
- Series
- 165GFO
- Liquid Temperature - Minimum
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 550 Degrees F
- pH - Minimum
- 0 pH
- Shaft Speed - Maximum
- 4,300 fpm
- Product Type
- Compression Packing Seal
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 13/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 0 pH, Packing Seal Size 13/16 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.