Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 1/4", Blk
- Mfr # ZUSA-CP-455
- Zoro # G023509709
product price:Â
$
38.49
/ea
Key Features
pH - Maximum
14 pH
Color
Black
Base Material
Graphite/PTFE
pH - Minimum
0 pH
Liquid Temperature - Maximum
500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-455
- Zoro #
- G023509709
- UPC #
- 197666240427
- Country of Origin
- China
- pH - Maximum
- 14 pH
- Color
- Black
- Base Material
- Graphite/PTFE
- pH - Minimum
- 0 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Series
- 165
- Lubrication Method
- Dry
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- 1,500 psi
- Liquid Temperature - Minimum
- -150 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 3,800 fpm
- Pressure for Pumps - Maximum
- 350 psi
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 1,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.