Rope-StyleCompressPkSeals, PTFE, 5/8in, Wht
- Mfr # ZUSA-CP-956
- Zoro # G323359165
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compression Packing Seal
Lubrication Type
PTFE
Packing Seal Size
5/8 in
Wire Rope Length
25 ft
Pressure for Pumps - Maximum
280 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-956
- Zoro #
- G323359165
- UPC #
- 197666239087
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- PTFE
- Pressure for Pumps - Maximum
- 280 psi
- Color
- White
- Liquid Temperature - Maximum
- 500 Degrees F
- Base Material
- PTFE
- Shaft Speed - Maximum
- 2,500 fpm
- Steam Temperature - Maximum
- Not Rated
- Series
- 1994
- pH - Maximum
- 14 pH
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- -150 Degrees F
- pH - Minimum
- 0 pH
- Standards
- Not Rated
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.