Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 1/4", Blk/Ylw
- Mfr # ZUSA-CP-546
- Zoro # G023509815
product price:Â
$
21.89
/ea
Key Features
Steam Temperature - Maximum
Not Rated
Pressure for Valves - Maximum
Not Rated
Product Type
Compression Packing Seal
Base Material
Graphite/PTFE
Packing Seal Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-546
- Zoro #
- G023509815
- UPC #
- 197666244449
- Country of Origin
- China
- Steam Temperature - Maximum
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Base Material
- Graphite/PTFE
- Reinforcement Material
- Aramid
- Liquid Temperature - Minimum
- -150 Degrees F
- pH - Minimum
- 2 pH
- pH - Maximum
- 12 pH
- Series
- 165C
- Standards
- Not Rated
- Shaft Speed - Maximum
- 3,800 fpm
- Pressure for Pumps - Maximum
- 420 psi
- Liquid Temperature - Maximum
- 500 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Dry
- Color
- Black/Yellow
- Wire Color
- Black/Yellow
Dimensions
- Packing Seal Size
- 1/4 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.