Rope-StyleCompressPkSeal, 3/4", Blk/Ylw
- Mfr # ZUSA-CP-565
- Zoro # G823509664
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compression Packing Seal
Base Material
Graphite/PTFE
pH - Maximum
12 pH
Reinforcement Material
Aramid
Liquid Temperature - Minimum
-150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-565
- Zoro #
- G823509664
- UPC #
- 197666241219
- Country of Origin
- China
- Product Type
- Compression Packing Seal
- Base Material
- Graphite/PTFE
- pH - Maximum
- 12 pH
- Reinforcement Material
- Aramid
- Liquid Temperature - Minimum
- -150 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 420 psi
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Color
- Black/Yellow
- Series
- 165C
- Pressure for Valves - Maximum
- Not Rated
- pH - Minimum
- 2 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Shaft Speed - Maximum
- 3,800 fpm
- Lubrication Method
- Dry
- Wire Color
- Black/Yellow
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.