Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 1/8", Blk
- Mfr # ZUSA-CP-448
- Zoro # G623509666
product price:Â
$
12.79
/ea
Key Features
Base Material
Graphite/PTFE
Pressure for Pumps - Maximum
350 psi
Liquid Temperature - Maximum
500 Degrees F
Packing Seal Size
1/8 in
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-448
- Zoro #
- G623509666
- UPC #
- 197666240373
- Country of Origin
- China
- Base Material
- Graphite/PTFE
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Maximum
- 500 Degrees F
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 14 pH
- Liquid Temperature - Minimum
- -150 Degrees F
- Shaft Speed - Maximum
- 3,800 fpm
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Lubrication Method
- Dry
- Pressure for Valves - Maximum
- 1,500 psi
- Series
- 165
- Standards
- Not Rated
- Color
- Black
- pH - Minimum
- 0 pH
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 0 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 1,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.