Rope-StyleCompressPkSeal, Grphte, 3/8", Gry
- Mfr # ZUSA-CP-361
- Zoro # G423509491
product price:Â
$
14.29
/ea
Key Features
Wire Rope Length
5 ft
pH - Maximum
14 pH
Product Type
Compression Packing Seal
Lubrication Method
Dry
Shaft Speed - Maximum
3,900 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-361
- Zoro #
- G423509491
- UPC #
- 193005337360
- Country of Origin
- China
- pH - Maximum
- 14 pH
- Product Type
- Compression Packing Seal
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- 3,900 fpm
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 250 psi
- pH - Minimum
- 0 pH
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Standards
- Not Rated
- Lubrication Type
- Graphite
- Steam Temperature - Maximum
- 1,200 Degrees F
- Base Material
- Graphite
- Pressure for Valves - Maximum
- 2,500 psi
- Liquid Temperature - Minimum
- -400 Degrees F
- Series
- 1861
- Color
- Gray
- Wire Color
- Gray
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 3/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,900 fpm, pH - Minimum 0 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 2,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.