Rope-StyleCompressPkSeal, 3/16", Blk
- Mfr # ZUSA-CP-424
- Zoro # G623509598
product price:Â
$
26.69
/ea
Key Features
Standards
Not Rated
Pressure for Valves - Maximum
Not Rated
Series
165GFO
Steam Temperature - Maximum
Not Rated
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-424
- Zoro #
- G623509598
- UPC #
- 197666240144
- Country of Origin
- United States
Dimensions
- Packing Seal Size
- 3/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Standards
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Series
- 165GFO
- Steam Temperature - Maximum
- Not Rated
- Color
- Black
- Shaft Speed - Maximum
- 4,300 fpm
- Liquid Temperature - Minimum
- Not Rated
- pH - Minimum
- 0 pH
- Pressure for Pumps - Maximum
- 300 psi
- Base Material
- Graphite/PTFE
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 14 pH
- Lubrication Method
- Dry
- Liquid Temperature - Maximum
- 550 Degrees F
- Product Type
- Compression Packing Seal
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 0 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.